Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate InkJoy Stick Gel Pen, Medium 0.7mm, Blue Ink/Barrel, PK12 2023006

InkJoy Stick Gel Pen, Medium 0.7mm, Blue Ink/Barrel, PK12 (Discontinued)

  • Mfr # 2023006
  • Zoro # G6081203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2023006
Zoro #
G6081203
UPC #
071641135055
Country of Origin
India

Dimensions

Tip Size
0.7 mm
Pen Point Size
0.7 mm
Pen Point Size Type
Medium

Details

Pen Type
Gel Pen
Color
Blue
Item
Pens
Standards
Box Tops for Education
Weight
0.04 lbs
Pen Style
Stick
Pen Grip Type
Rubber Comfort Grip
Pen Cap Color(s)
Blue
Pen Barrel Color(s)
Blue
Pen Ink Color(s)
Blue
Special Ink Properties
Water-Based Gel
Pen Sub-Brand & Product Family
InkJoy™
Pen Tip Type
Conical

Description

Paper Mate® InkJoy Stick Gel Pen, Medium 0.7mm, Blue Ink/Barrel, Dozen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.