Liquid Paper Fast Dry Correction Fluid, 22 mL, Bright White, Fast-drying, Spill Resistant, 6PK
- Mfr # 5640415K
- Zoro # G723365414
product price:Â
$
2.25
/pk of 6, $0.38/ea
Sold in multiples of 4Â pks for
$9.00
Key Features
Size
22 mL
Color
White
Applicator
Foam
Features
Spill Resistant, Fast-drying
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5640415K
- Zoro #
- G723365414
- UPC #
- 71641564046
- Country of Origin
- Thailand
- Color
- White
- Applicator
- Foam
- Item
- Correction Fluid
- Features
- Spill Resistant, Fast-drying
Dimensions
- Size
- 22 mL
Description
Fast-drying with smooth, premium coverage, Foam wedge applicator, Resists cracking; 22 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.