Zoro Homepage

Mechanical Pencil, 0.7mm, PK12

  • Mfr # 1738798

  • Zoro # G0189323


product price: $18.19
/pk 12, $1.52/ea

Key Features

Point Size
0.7 mm
Material
Plastic
Barrel Color
Burgundy, Green, Blue, Purple
Includes Eraser
Eraser Included
Pencil Type
Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1738798
Zoro #
G0189323
UPC #
071641615090
Country of Origin
China

Dimensions

Point Size
0.7 mm

Details

Item
Pencil
Material
Plastic
Barrel Color
Burgundy, Green, Blue, Purple
Includes Eraser
Eraser Included
Pencil Type
Mechanical
Lead Color
Standard
Includes
(12) of Each Color
Eraser Type
Non-Extendable
Erasable
Erasable
Lead Type
HB
Metal Detectable
Not Metal Detectable
Series
Comfort Mate Ultra
X-Ray Detectable
Not X-Ray Detectable
Shape
Round
Includes Pen Cushion
Cushion Included
Number of Markers
12
Irradiated
Non-Irradiated
Lead Extension
Click

Description

Mechanical, Pencil, Point Size 0.7 mm, Material Plastic, Barrel Color Burgundy, Green, Blue, Purple, Includes Eraser Eraser Included, Lead Color Standard, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.