Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Paper Mate Mirado Black Warrior Pencil, HB (#2), Black Lead, Black Barrel, PK12 2254

Mirado Black Warrior Pencil, HB (#2), Black Lead, Black Barrel, PK12 (Discontinued)

  • Mfr # 2254
  • Zoro # G901860441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2254
Zoro #
G901860441
UPC #
70735022547
Country of Origin
Mexico

Details

Item
Pencils
Material
Wood
Barrel Color
Black Matte
Includes Eraser
Yes
Color
Black Matte
Standards
Box Tops for Education
Weight
0.153 lbs
HB Graphite Scale
HB
Graphite Color
Black
Numeric Graphite Scale
#2
Pencil Grip Type
Hexagonal

Description

Designed for smooth, precise writing, the Paper Mate Mirado Black Warrior Pencil features an ultrasmooth core that sharpens to a fine, exact point and a premium non-smudge eraser that makes clean corrections without tearing the paper. This pencil combines durable wood case construction with a contoured barrel to provide a comfortable grip. With its cedar wood barrel and black matte finish, this pencil has a professional and elegant look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.