Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate Papermate 1921091 Flair Felt Tip Marker Pen - Red Ink; Medium 1921091

Papermate 1921091 Flair Felt Tip Marker Pen - Red Ink; Medium (Discontinued)

  • Mfr # 1921091
  • Zoro # G104111548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1921091
Zoro #
G104111548
UPC #
50041540008137
Country of Origin
Mexico

Description

Porous-point stick pen features a point guard that prevents the tip from fraying. Quick-drying water-based ink minimizes the potential for smearing, making this marker pen great for lefties. Marks wont bleed through paper. Produces bold and expressive lines, great for editing documents and grading papers

Features
  • Product Type - Pens-Porous Point.
  • Pen Style - Stick.
  • Ink Color - Red.
  • Point Size - 1.4 mm.
  • Point Type - Medium.
  • Tip Type - Bullet.
  • Grip Type - Smooth.
  • Pocket Clip - Yes.
  • 36 Per box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.