This item is Discontinued.

Paper Mate Papermate 1928605 0.7 mm Point Guard Flair Bullet Point Stick Pen; Assorted Colors - 12 per Set 1928605

Papermate 1928605 0.7 mm Point Guard Flair Bullet Point Stick Pen; Assorted Colors - 12 per Set (Discontinued)

  • Mfr # 1928605
  • Zoro # G403971461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1928605
Zoro #
G403971461
UPC #
50041540008236
Country of Origin
Mexico

Description

Features
  • Limited edition collection in lush, tropical colors plus an array of classic colors
  • Quick-drying ink resists smearing and won't bleed through paper
  • Felt tip draws bold and expressive lines
  • Point Guard prevents tip from fraying for longer life
  • 12 per Set
Specifications
  • Color: Assorted Color
  • Material: Plastic
  • Size: 0.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.