This item is Discontinued.

Paper Mate Papermate 1951342 Inkjoy 300 Ballpoint Stick Pen; Black - Medium - Pack of 12 1951342

Papermate 1951342 Inkjoy 300 Ballpoint Stick Pen; Black - Medium - Pack of 12 (Discontinued)

  • Mfr # 1951342
  • Zoro # G304159418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1951342
Zoro #
G304159418
UPC #
50071641019022
Country of Origin
China

Description

Features
  • Ultra-smooth ink keeps the fun and ideas flowing
  • Reliable and fluid 1 mm medium tip draws bold lines from beginning to end
  • Comfortable grip feels good in your hand
  • Rich Black ink creates a strong impression
  • Pack of 12
Specifications
  • Color: Black
  • Material: Plastic
  • Point Type: Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.