Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Papermate 87813 TAPE CORR DRYLINE GRIP2PK

  • Mfr # 87813

  • Zoro # G104112347


product price: $27.79
/ea

Key Features

Color
Assorted
Features
Tear Resistant
Material
Polymer
Includes
Dispenser Included
Dispenser Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87813
Zoro #
G104112347
UPC #
041540878131
Country of Origin
Mexico

Dimensions

Tape Width
0.20"
Tape Length
27.89 ft

Details

Item
Correction Tape
Color
Assorted
Features
Tear Resistant
Material
Polymer
Includes
Dispenser Included
Dispenser Color
Assorted
Dispenser Type
Ergonomic
Line Coverage
1
Tape Color
White

Description

Super-strong polymer-backed correction tape fixes mistakes instantly with no mess. Dispenser with grip applicator is easy to hold. Sliding guard protects the tip from damage. Correction Tape Type: N/A; Line Coverage: 1; Tape Width: 0.20 in; Tape Length: 335 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.