Pen, Assorted, Non-Erasable, Gel, PK14
Mfr # 1959302
Zoro # G410981903
product price: $23.99
/pk 14, $1.71/eaKey Features
Pen Ink Color
Assorted
Pen Cap
Retractable
Barrel Material
Plastic
Features
Smear-Resistant Ink
Includes Pen Cushion
Cushion Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1959302
Zoro #
G410981903
UPC #
00071641099623
Country of Origin
United States
Details
Item
Pen
Pen Ink Color
Assorted
Pen Cap
Retractable
Barrel Material
Plastic
Features
Smear-Resistant Ink
Includes Pen Cushion
Cushion Included
Pen Grip
Textured Cushion
Series
InkJoy
Metal Detectable
Not Metal Detectable
Pen Tip
0.7 mm
Barrel Color
Assorted
Includes
One Each Color
Marker Cap
Retractable
Number of Markers
14
Refillable
Non-Refillable
Ink Type
Gel
Erasable
Non-Erasable
Marker Set Ink Colors
(1) Berry, (1) Black, (1) Bright Blue, (1) Cocoa, (1) Green, (1) Lime, (1) Orange, (1) Pink, (1) Purple, (1) Red, (1) Slate Blue, (1) Teal, (1) True Blue, (1) Yellow
Clip Type
Pocket Clip
Tip Type
Medium
Toxicity
Non-Toxic
Cartridge Type
Non-Pressurized
Description
Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Assorted, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Assorted, Series InkJoy, Features Smear-Resistant Ink, Includes One Each Color, Package Quantity 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.