Zoro Homepage
This item is Discontinued.
Paper Mate Pen, Comfortmate Ultra, Md, Bk, PK12 6130187

Pen, Comfortmate Ultra, Md, Bk, PK12 (Discontinued)

  • Mfr # 6130187
  • Zoro # G7876108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6130187
Zoro #
G7876108
UPC #
-
Country of Origin
Mexico

Dimensions

Point Size
Medium
Tip Size
1 mm

Details

Ink Color
Black
Pen Type
Ballpoint Pen
Color
Black
Item
Pens
Features
Pocket Clip, Airplane-Safe Ink
Barrel Material
Rubber
Barrel Color
Black
Pen Grip
Triangular Rubber
Point Type
Medium
Standards
Box Tops for Education
Pen Tip
Conical
Point type
Medium
Pocket Clip Indicator
Yes
Airplane-Safe Ink
Yes
Pen Style
Stick

Description

Pen,Comfortmate Ultra,Md,Bk,PK12, Package Quantity 12


  • Rubberized barrel.
  • Super-smooth ink system.
  • No smear, quick-drying ink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.