
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3930158
Zoro #
G7877060
UPC #
41540393016
Country of Origin
Mexico
Dimensions
Point Size
1 mm
Details
Ink Color
Black
Pen Type
Ballpoint Pen
Color
Barrel: Black
Item
Pens
Barrel Color
Black
Point Type
Medium
Features
Pocket Clip, Airplane-Safe Ink
Pen Grip
Smooth
Pen Tip
Conical
Standards
Box Tops for Education
Point type
Medium
Description
Paper MateĀ® Eraser Mate Stick Ballpoint Pen, Medium 1mm, Black Ink/Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.