Zoro Homepage

Pen, Flair, Cndypop, Med, PK36

  • Mfr # 1984556

  • Zoro # G7877103


product price: $49.69
/pk 36, $1.38/ea

Key Features

Ink Color
Assorted
Pen Type
Porous Point Pen
Point Size
Medium
Color
Assorted
Tip Size
0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1984556
Zoro #
G7877103
UPC #
-
Country of Origin
Mexico

Dimensions

Point Size
Medium
Tip Size
0.7 mm

Details

Ink Color
Assorted
Pen Type
Porous Point Pen
Color
Assorted
Item
Pen
Pen Ink Color
Tip Style
Bullet
Point Type
Medium
Features
Water-based Ink, Quick-drying Ink
Pen Grip
Smooth
Barrel Color
Assorted
Tip Material
Felt
Standards
Box Tops for Education
Pen Style
Stick
Special Ink Properties
Water-Based Liquid
Pocket Clip Indicator
Yes

Description

Pen,Flair,Cndypop,Med,PK36, Package Quantity 36


  • Lip smacking collection of Candy Pop colors for indulgent drawings and doodles.
  • Quick-drying, water-based ink is smear-resistant, acid-free and won't bleed through paper.
  • Draws impactful lines – ideal for adult coloring pages.
  • Point Guard prevents the tip from fraying for longer life.
  • Includes a great selection of Candy Pop colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.