Zoro Homepage

Pen, Flair, Cndypop, Med, PK6

  • Mfr # 1982365

  • Zoro # G7877088


product price: $10.19
/pk 6, $1.70/ea

Key Features

Ink Color
Assorted
Pen Type
Felt Tip
Point Size
0.7mm
Features
Water-based Ink, Quick-drying Ink
Point Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1982365
Zoro #
G7877088
UPC #
-
Country of Origin
Mexico

Dimensions

Point Size
0.7mm

Details

Ink Color
Assorted
Pen Type
Felt Tip
Item
Pen
Features
Water-based Ink, Quick-drying Ink
Point Type
Medium
Tip Material
Felt

Description

Pen,Flair,Cndypop,Med,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.