Zoro Homepage

Pen, Flexgrip, Rcycld, Fine, Bk, PK12

  • Mfr # 9580131

  • Zoro # G7877270


product price: $18.25
/pk 12, $1.52/ea

Key Features

Ink Color
Black
Pen Type
Ballpoint Pen
Point Size
Fine
Color
Black
Tip Size
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9580131
Zoro #
G7877270
UPC #
-
Country of Origin
Mexico

Dimensions

Point Size
Fine
Tip Size
0.8 mm

Details

Ink Color
Black
Pen Type
Ballpoint Pen
Color
Black
Item
Pens
Point Type
Fine
Features
Pocket Clip, Airplane-Safe Ink
Pen Grip
Rubber
Barrel Color
Gray/Black
Standards
Box Tops for Education
Pen Tip
Conical
Point type
Fine
Airplane-Safe Ink
Yes
Pocket Clip Indicator
Yes
Pen Style
Retractable

Description

Pen,Flexgrip,Rcycld,Fine,Bk,PK12, Package Quantity 12


  • Retractable ballpoint pen delivers a smooth writing experience.
  • Conical steel ballpoint tip creates bold, crisp lines.
  • Soft rubberized barrel offers a comfortable grip.
  • Lubriglide® ink system keeps ink flowing smoothly.
  • Made with recycled materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.