Zoro Homepage

Pen, Flexgrip, Rcycld, Med, Bk, PK12

  • Mfr # 9530131

  • Zoro # G7877191


product price: $17.89
/pk 12, $1.49/ea

Key Features

Ink Color
Black
Pen Type
Ballpoint Pen
Point Size
Medium
Color
Black
Tip Size
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9530131
Zoro #
G7877191
UPC #
-
Country of Origin
Mexico

Dimensions

Point Size
Medium
Tip Size
1 mm

Details

Ink Color
Black
Pen Type
Ballpoint Pen
Color
Black
Item
Pens
Features
Pocket Clip, Airplane-Safe Ink
Barrel Material
Rubber
Grip
Comfort
Pen Grip
Rubber
Barrel Color
Black/Gray
Point Type
Medium
Standards
Box Tops for Education
Recycled Content
0.55
Pen Tip
Conical
Point type
Medium
Pen Style
Retractable
Pocket Clip Indicator
Yes
Airplane-Safe Ink
Yes

Description

Pen,Flexgrip,Rcycld,Med,Bk,PK12, Package Quantity 12


  • Retractable ballpoint pen delivers a smooth writing experience.
  • Conical steel ballpoint tip creates bold, crisp lines.
  • Soft rubberized barrel offers a comfortable grip.
  • Lubriglide® ink system keeps ink flowing smoothly.
  • Made with recycled materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.