Zoro Homepage
This item is Discontinued.
Paper Mate Pen, Inkjoy 100Rt, 1.0Mm, PK20 1951395

Pen, Inkjoy 100Rt, 1.0Mm, PK20 (Discontinued)

  • Mfr # 1951395
  • Zoro # G7879510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1951395
Zoro #
G7879510
UPC #
-
Country of Origin
India

Dimensions

Point Size
Medium
Tip Size
1 mm

Details

Ink Color
Black
Pen Type
Ballpoint Pen
Color
Black
Item
Retractable Pen
Point Type
Medium
Barrel Color
Black
Pen Grip
Smooth
Features
Triangular Barrel, Comfortable
Standards
Box Tops for Education

Description

Pen,Inkjoy 100Rt,1.0Mm,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.