Pen, Inkjoy, 100Rt, 1.0Mm, PK8
Mfr # 1945935
Zoro # G7879300
product price: $3.75
/pk 8, $0.47/eaSold in multiples of 3 for $11.25
Key Features
Ink Color
Black
Pen Type
Ball Point
Point Size
1mm
Barrel Color
Translucent
Point Type
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1945935
Zoro #
G7879300
UPC #
-
Country of Origin
India
Dimensions
Point Size
1mm
Details
Ink Color
Black
Pen Type
Ball Point
Item
Retractable Pen
Barrel Color
Translucent
Point Type
Medium
Features
Quick-drying Ink, Triangular Barrel, Clip, Comfortable
Description
Pen,Inkjoy,100Rt,1.0Mm,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.