Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate Pen, Inkjoy, 100Rt, 1.0Mm, Rd, PK12 1951252

Pen, Inkjoy, 100Rt, 1.0Mm, Rd, PK12 (Discontinued)

  • Mfr # 1951252
  • Zoro # G7879343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1951252
Zoro #
G7879343
UPC #
-
Country of Origin
India

Dimensions

Point Size
Medium
Tip Size
1 mm

Details

Ink Color
Red
Pen Type
Ballpoint Pen
Color
Red
Item
Pens
Barrel Color
Red
Features
Pocket Clip, Airplane-Safe Ink
Pen Grip
Smooth
Point Type
Medium
Standards
Box Tops for Education
Pen Tip
Conical
Point type
Medium
Visible Ink Supply
Yes
Pen Style
Retractable
Airplane-Safe Ink
Yes
Pocket Clip Indicator
Yes

Description

Pen,Inkjoy,100Rt,1.0Mm,Rd,PK12, Package Quantity 12


  • Ultra-smooth ink keeps the fun and ideas flowing.
  • Reliable, fluid tips draw clean lines from beginning to end.
  • Vibrant colors create a striking impression on every page.
  • Retractable design is ready to write with a satisfying click.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.