Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate Pen, Inkjoy, 100St, 1.0Mm, Be, PK12 1951256

Pen, Inkjoy, 100St, 1.0Mm, Be, PK12 (Discontinued)

  • Mfr # 1951256
  • Zoro # G7879267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1951256
Zoro #
G7879267
UPC #
-
Country of Origin
India

Dimensions

Point Size
Medium
Tip Size
1 mm

Details

Ink Color
Blue
Pen Type
Ballpoint Pen
Color
Blue
Item
Pens
Point Type
Medium
Barrel Color
Blue
Features
Pocket Clip, Airplane-Safe Ink, Visible Ink Supply
Pen Grip
Smooth
Standards
Box Tops for Education
Pen Tip
Conical
Point type
Medium
Airplane-Safe Ink
Yes
Visible Ink Supply
Yes
Pen Style
Stick
Pocket Clip Indicator
Yes

Description

Pen,Inkjoy,100St,1.0Mm,Be,PK12, Package Quantity 12


  • Ultra-smooth ink keeps your thoughts flowing, taking the drag out of writing.
  • Colorful ink creates a striking impression on every page.
  • Reliable and fluid, drawing clean lines from beginning to end.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.