Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate Pen, Inkjoy, 100St, 1.0Mm, PK8 1945932

Pen, Inkjoy, 100St, 1.0Mm, PK8 (Discontinued)

  • Mfr # 1945932
  • Zoro # G7879337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1945932
Zoro #
G7879337
UPC #
-
Country of Origin
India

Dimensions

Point Size
Medium
Tip Size
1 mm

Details

Ink Color
Assorted: Black; Blue; Green; Magenta; Orange; Purple; Red; Turquoise
Pen Type
Ballpoint Pen
Color
Assorted
Item
Pens
Pen Ink Color
Black; Blue; Green; Magenta; Orange; Purple; Red; Turquoise
Features
Airplane-Safe Ink
Point Type
Medium
Pen Grip
Smooth
Barrel Color
Assorted
Standards
Box Tops for Education
Pen Tip
Conical
Point type
Medium
Pen Style
Stick
Airplane-Safe Ink
Yes
Visible Ink Supply
Yes
Pocket Clip Indicator
Yes

Description

Pen,Inkjoy,100St,1.0Mm,PK8, Package Quantity 8


  • Ultra-smooth ink keeps your thoughts flowing, taking the drag out of writing.
  • Colorful ink creates a striking impression on every page.
  • Reliable and fluid, drawing clean lines from beginning to end.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.