
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1951255
Zoro #
G7879389
UPC #
71641103009
Country of Origin
India
Dimensions
Point Size
1 mm
Details
Ink Color
Red
Pen Type
Ballpoint Pen
Color
Barrel: Translucent
Item
Pens
Pen Ink Color
Red
Tip Style
Conical
Pen Cap
Red
Pen Grip
Smooth
Features
Triangular Barrel, Comfortable
Barrel Color
Red
Point Type
Medium
Marking Tool Product Group
InkJoy™ 100
Standards
Box Tops for Education
Pen Tip
Stick
Weight
0.21 lbs
Description
Paper Mate® InkJoy 100 Stick Ballpoint Pen, Medium 1mm, Red Ink/Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.