Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1951259
Zoro #
G7879413
UPC #
-
Country of Origin
China
Dimensions
Point Size
Medium
Tip Size
1 mm
Details
Ink Color
Blue
Pen Type
Ballpoint Pen
Color
Blue
Item
Pens
Grip
Comfort
Pen Grip
Extended Rubber
Features
Standard Colors
Barrel Color
Blue
Point Type
Medium
Standards
Box Tops for Education
Series
300 RT
Pen Tip
Conical
Point type
Medium
Special Ink Properties
Advanced Ink
Pen Style
Retractable
Pocket Clip Indicator
Yes
Airplane-Safe Ink
Yes
Description
Pen,Inkjoy,300Rt,1.0Mm,Be,PK12, Package Quantity 12
- Ultra-smooth, vivid ink keeps the fun and ideas flowing.
- Reliable, fluid tip draws bold lines from beginning to end.
- Retractable design is ready to write with just a click.
- Comfortable grip feels good in your hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.