Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate Pen, Inkjoy, 300Rt, 1.0Mm, Rd, PK12 1951258

Pen, Inkjoy, 300Rt, 1.0Mm, Rd, PK12 (Discontinued)

  • Mfr # 1951258
  • Zoro # G7879459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1951258
Zoro #
G7879459
UPC #
-
Country of Origin
China

Dimensions

Point Size
Medium
Tip Size
1 mm

Details

Ink Color
Red
Pen Type
Ballpoint Pen
Color
Red
Item
Pens
Features
Standard Colors—Refillable.
Pen Grip
Extended Rubber
Barrel Color
Red
Point Type
Medium
Grip
Comfort
Standards
Box Tops for Education
Series
300 RT
Pen Tip
Conical
Point type
Medium
Airplane-Safe Ink
Yes
Pocket Clip Indicator
Yes
Pen Style
Retractable
Special Ink Properties
Advanced Ink
Refillable (Yes/No)
Yes

Description

Pen,Inkjoy,300Rt,1.0Mm,Rd,PK12, Package Quantity 12


  • Ultra-smooth, vivid ink keeps the fun and ideas flowing.
  • Reliable, fluid tip draws bold lines from beginning to end.
  • Retractable design is ready to write with just a click.
  • Comfortable grip feels good in your hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.