Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1951346
Zoro #
G7879650
UPC #
-
Country of Origin
China
Dimensions
Point Size
Medium
Tip Size
1 mm
Details
Ink Color
Blue
Pen Type
Ballpoint Pen
Color
Blue
Item
Pens
Features
White/Blue Barrel
Barrel Color
White/Blue
Pen Grip
Rubber
Point Type
Medium
Grip
Comfort
Standards
Box Tops for Education
Series
700 RT
Pen Tip
Conical
Point type
Medium
Pocket Clip Indicator
Yes
Pen Style
Retractable
Airplane-Safe Ink
Yes
Special Ink Properties
Advanced Ink
Description
Pen,Inkjoy,700Rt,Wht,1.0,Be,PK12, Package Quantity 12
- Ultra-smooth ink and writing-optimized tip for smooth writing.
- Contoured high-gloss barrel and integrated grip for comfort.
- Retractable pen opens with a satisfying click.
- Metal accents for stylish, polished look.
- Available in a range of business ink colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.