Zoro Homepage
This item is Discontinued.
Paper Mate Pen, Marker, Flair, Med, PK12 1928605

Pen, Marker, Flair, Med, PK12 (Discontinued)

  • Mfr # 1928605
  • Zoro # G7879842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1928605
Zoro #
G7879842
UPC #
-
Country of Origin
Mexico

Dimensions

Point Size
Medium
Tip Size
0.7 mm

Details

Ink Color
Assorted Limited Edition Tropical Vacation: Black; Gray; Green; Guava; Lilac; Lime; Orchid Lei; Papaya; Passion Fruit; Scuba Dive; Surf's Up; Yellow
Pen Type
Porous Point Pen
Color
Assorted Limited Edition Tropical Vacation
Item
Pens
Pen Ink Color
Black; Gray; Green; Guava; Lilac; Lime; Orchid Lei; Papaya; Passion Fruit; Scuba Dive; Surf's Up; Yellow
Barrel Color
Assorted Limited Edition Tropical Vacation
Point Type
Medium
Features
Limited Edition Tropical Vacation Colors
Pen Grip
Smooth
Tip Material
Felt
Standards
Box Tops for Education
Pen Tip
Bullet
Point type
Medium
Special Ink Properties
Free-Flowing Liquid Ink
Pen Style
Stick
Pocket Clip Indicator
Yes

Description

Pen,Marker,Flair,Med,PK12, Package Quantity 12


  • Vivid, colorful felt pens ideal for writing and drawing.
  • Point Guard® prevents tip from fraying even after repeated use.
  • Quick-drying, water-based ink won’t smear or bleed through paper.
  • Porous point felt tip for precise, detailed drawing.
  • Available in a range of vibrant colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.