
Point Guard Flair Felt Tip Porous Point Pen, Stick, Medium 0.7 mm, Assorted Tropical Colors, PK24 (Discontinued)
- Mfr # 1978998
- Zoro # G0062050
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1978998
Zoro #
G0062050
UPC #
071641115231
Country of Origin
Mexico
Dimensions
Point Size
0.7mm
Pen Point Size
0.7 mm
Pen Point Size Type
Medium
Details
Ink Color
Black, Navy, Lime, Red, Tangerine, Green, Yellow, Sky Blue, Blue, Purple, Magenta, Lilac, Pumpkin, Mocha, Slate, Cranberry, Guava, Orchid Lei, Pink, Plum, Papaya, Scuba Dive, Passion Fruit
Pen Type
Porous Point
Item
Stick Pen
Grip
Comfort
Barrel Color
Assorted
Point Type
Medium
Features
Pocket Clip, Cap, Smear-free, Smudge-free, Click-seal Cap, Quick-drying Ink
Standards
Box Tops for Education
Pen Tip Type
Bullet
Pen Barrel Color(s)
Assorted Limited Edition Tropical Vacation
Special Ink Properties
Free-Flowing Liquid
Pen Ink Color(s)
Assorted Limited Edition Tropical Vacation
Pen Cap Color(s)
Assorted Limited Edition Tropical Vacation
Pen Cap Color(s) Assortment
Black; Blue; Cranberry; Green; Guava; Lilac; Lime; Magenta; Mocha; Navy; Orchid Lei; Papaya; Passion Fruit; Pink; Plum; Pumpkin; Purple; Red; Scuba Dive; Sky Blue; Slate; Surf's Up; Tangerine; Yellow
Pen Barrel Color(s) Assortment
Black; Blue; Cranberry; Green; Guava; Lilac; Lime; Magenta; Mocha; Navy; Orchid Lei; Papaya; Passion Fruit; Pink; Plum; Pumpkin; Purple; Red; Scuba Dive; Sky Blue; Slate; Surf's Up; Tangerine; Yellow
Pen Ink Color(s) Assortment
Black; Blue; Cranberry; Green; Guava; Lilac; Lime; Magenta; Mocha; Navy; Orchid Lei; Papaya; Passion Fruit; Pink; Plum; Pumpkin; Purple; Red; Scuba Dive; Sky Blue; Slate; Surf's Up; Tangerine; Yellow
Pen Style
Stick
Pen Grip Type
Smooth
Pen Sub-Brand & Product Family
Point GuardĀ® FlairĀ® Felt Tip
Description
Point Guard(R) Flair(R) Bullet-Point Pen, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.