Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate Pen, Pm Ij, Gel, 0, 76Ct, Fn, Ast, PK6 1951713

Pen, Pm Ij, Gel, 0, 76Ct, Fn, Ast, PK6 (Discontinued)

  • Mfr # 1951713
  • Zoro # G7880061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1951713
Zoro #
G7880061
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Point Size
Medium
Tip Size
0.7 mm

Details

Ink Color
Assorted: Black; Bright Blue; Pink; Purple; Red; Teal
Pen Type
Gel Pen
Color
Assorted
Item
Pens
Pen Ink Color
Black; Bright Blue; Pink; Purple; Red; Teal
Pen Grip
Rubber
Features
Low-Viscosity Ink, Water-Based Gel, Visible Ink Supply
Point Type
Medium
Grip
Comfort, Textured, Ergonomic
Barrel Color
Assorted
Standards
ACMI AP Non-Toxic Certified; Box Tops for Education
Pen Tip
Conical
Point type
Medium

Description

Pen,Pm Ij,Gel,0,76Ct,Fn,Ast,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.