Pen Set, Assorted, Felt-Tip, PK12
Mfr # 74423
Zoro # G814235770
product price: $16.85
/pk 12, $1.40/eaSold in multiples of 12 for $202.20
Key Features
Pen Ink Color
Assorted
Series
Flair!(R)
Pen Tip
0.7 mm
Features
Permanent Ink
Barrel Color
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74423
Zoro #
G814235770
UPC #
-
Country of Origin
Mexico
Details
Item
Pen Set
Pen Ink Color
Assorted
Series
Flair!(R)
Pen Tip
0.7 mm
Features
Permanent Ink
Barrel Color
Assorted
Barrel Material
Plastic
Pen Grip
No Grip
Tip Type
Medium
Marker Set Ink Colors
Black, Blue, Green, Lilac, Lime, Magenta, Pink, Purple, Red, Sky Blue, Tangerine, Yellow
Ink Type
Felt-Tip
Refillable
Non-Refillable
Washable
Non-Washable
Toxicity
Toxic
Cartridge Type
Non-Pressurized
Erasable
Non-Erasable
Includes Pen Cushion
Cushion Not Included
Marker Cap
Capped
Number of Markers
12
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
Clip Type
Pocket Clip
Description
Pen Set, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Assorted, Pen Grip No Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Assorted, Series Flair!(R), Features Permanent Ink, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.