Pencil, Eraser Included, Black, HB, PK2
Mfr # 1759214
Zoro # G214235783
product price: $6.19
/pk 2, $3.10/eaSold in multiples of 36 for $222.84
Key Features
Point Size
0.9 mm
Material
Plastic
Barrel Color
Lime Green, Royal Blue
Includes Eraser
Eraser Included
Pencil Type
Mechanical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1759214
Zoro #
G214235783
UPC #
-
Country of Origin
Japan
Dimensions
Point Size
0.9 mm
Details
Item
Pencil
Material
Plastic
Barrel Color
Lime Green, Royal Blue
Includes Eraser
Eraser Included
Pencil Type
Mechanical
Package Type
Classroom Set
Eraser Type
Twist
Includes Pen Cushion
Cushion Included
Metal Detectable
Not Metal Detectable
Number of Markers
2
Includes
(2) Eraser, Lead Refill Set
Erasable
Erasable
X-Ray Detectable
Not X-Ray Detectable
Series
Clear Point
Shape
Round
Lead Extension
Click
Lead Type
HB
Lead Color
Black
Irradiated
Non-Irradiated
Description
Mechanical, Pencil, Point Size 0.9 mm, Material Plastic, Barrel Color Lime Green, Royal Blue, Includes Eraser Eraser Included, Lead Color Black, Package Quantity 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.