
Pencil, Eraser Included, Standard, HB, PK12
Mfr # 3030131C
Zoro # G410634199
product price: $6.99
/pk 12, $0.58/eaKey Features
Point Size
0.7 mm
Material
Plastic
Barrel Color
Yellow
Includes Eraser
Eraser Included
Pencil Type
Mechanical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3030131C
Zoro #
G410634199
UPC #
00041540303015
Country of Origin
United States
Dimensions
Point Size
0.7 mm
Details
Item
Pencil
Material
Plastic
Barrel Color
Yellow
Includes Eraser
Eraser Included
Pencil Type
Mechanical
Lead Color
Standard
Package Type
Box
Erasable
Erasable
Lead Type
HB
Shape
Round
Number of Markers
12
Eraser Type
Non-Extendable
Lead Extension
Twist
Includes Pen Cushion
Cushion Not Included
X-Ray Detectable
Not X-Ray Detectable
Series
SharpWriter
Metal Detectable
Not Metal Detectable
Irradiated
Non-Irradiated
Description
Mechanical, Pencil, Point Size 0.7 mm, Material Plastic, Barrel Color Yellow, Includes Eraser Eraser Included, Lead Color Standard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.