Zoro Homepage

Pink Pearl Eraser, Medium, PK24

  • Mfr # 70520

  • Zoro # G6146589


product price: $14.99
/pk 24, $0.62/ea

Key Features

Color
Pink
Size
Medium
Material
Elastomer
Weight
1.2 lbs
Standards
Box Tops for Education
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70520
Zoro #
G6146589
UPC #
070530705201
Country of Origin
Malaysia

Dimensions

Size
Medium

Details

Item
Pink Pearl Eraser,Medium,PK24
Color
Pink
Material
Elastomer
Weight
1.2 lbs
Standards
Box Tops for Education
Eraser Type
Pencil Marks
Eraser Shape
Rectangular Block

Description

Pink Pearl Eraser,Medium,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.