Point Guard Flair Felt Tip Porous Point Pen, Medium 0.7 mm, Blue, PK12

  • Mfr # 8410152

  • Zoro # G301963018


product price: $20.15
/pk 12, $1.68/ea

Key Features

Pen Type
Porous Point Pen
Tip Size
0.7 mm
Pen Grip
Contoured
Marking Tool Product Group
Point Guard Flair Felt Tip
Weight
0.238 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8410152
Zoro #
G301963018
UPC #
41540841012
Country of Origin
Mexico

Dimensions

Tip Size
0.7 mm
Pen Point Size
0.7 mm
Pen Point Size Type
Medium

Details

Pen Type
Porous Point Pen
Color
Blue
Item
Pens
Pen Grip
Contoured
Marking Tool Product Group
Point Guard Flair Felt Tip
Weight
0.238 lbs
Standards
Box Tops for Education
Pen Tip
Bullet
Pen Grip Type
Contoured
Pen Style
Stick
Special Ink Properties
Free-Flowing Liquid
Pen Cap Color(s)
Blue
Pen Ink Color(s)
Blue
Pen Barrel Color(s)
Blue
Pen Sub-Brand & Product Family
Point Guard® Flair® Felt Tip
Pen Tip Type
Bullet

Description

Add bright, vivid details to your writing and drawing with Paper Mate Flair Felt Tip Pens. Featuring a comfortable barrel grip and high-quality water-based inks, these pens are compatible with most surfaces and won’t bleed through paper. These pens feature point guards that prevent the tips from fraying and drying out to keep your pen fresh. Every stroke produces bold, clean lines that are perfect for drawing, editing documents and checking papers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.