Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate Profile Ballpoint Pen, Retractable, Bold 1.4 mm, Red Ink, Translucent Red Barrel, PK12 89467

Profile Ballpoint Pen, Retractable, Bold 1.4 mm, Red Ink, Translucent Red Barrel, PK12 (Discontinued)

  • Mfr # 89467
  • Zoro # G5528601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89467
Zoro #
G5528601
UPC #
041540894674
Country of Origin
Korea, Republic of

Dimensions

Point Size
1.4mm
Pen Point Size Type
Bold
Pen Point Size
1.4 mm

Details

Ink Color
Red
Pen Type
Ball Point
Item
Retractable Pen
Point Type
Bold
Product Type
Profile Ballpoint Pen,Red,Bold,PK12
Standards
Box Tops for Education
Pen Barrel Color(s)
Red
Pen Grip Type
Contoured Rubber
Pen Sub-Brand & Product Family
Profileā„¢
Pen Ink Color(s)
Red
Pen Tip Type
Conical
Pen Style
Retractable

Description

Profile Ballpoint Pen,Red,Bold,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.