Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate Profile Ballpoint Pen, Retractable, Bold 1.4mm, Black Ink/Barrel, PK12 89465

Profile Ballpoint Pen, Retractable, Bold 1.4mm, Black Ink/Barrel, PK12 (Discontinued)

  • Mfr # 89465
  • Zoro # G401847966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89465
Zoro #
G401847966
UPC #
41540894650
Country of Origin
Korea, Republic of

Dimensions

Tip Size
1.4 mm
Pen Point Size Type
Bold
Pen Point Size
1.4 mm

Details

Pen Type
Ballpoint Pen
Color
Black
Item
Pens
Pen Grip
Contoured Rubber
Pen Tip
Conical
Marking Tool Product Group
Profile
Standards
Box Tops for Education
Weight
0.269 lbs
Pen Grip Type
Contoured Rubber
Pen Ink Color(s)
Black
Pen Barrel Color(s)
Black
Pen Tip Type
Conical
Pen Sub-Brand & Product Family
Profileā„¢
Pen Style
Retractable

Description

Experience fluid, effortless writing with the Paper Mate Profile Retractable Ballpoint Pen. The bold ink dries quickly to help reduce smudges for tidy, clean writing, while the click-advance retractable tip protects pockets and purses. With its smooth-flowing ink and soft contoured grip, this pen keeps you comfortable during extended writing sessions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.