Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Paper Mate Profile Ballpoint Pen, Retractable, Medium 1 mm, Assorted Ink and Barrel Colors, PK4, 4PK 2113557

Profile Ballpoint Pen, Retractable, Medium 1 mm, Assorted Ink and Barrel Colors, PK4, 4PK (Discontinued)

  • Mfr # 2113557
  • Zoro # G605742920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2113557
Zoro #
G605742920
UPC #
41540012795
Country of Origin
United States

Dimensions

Point Size
1 mm
Tip Size
Medium

Details

Pen Type
Ballpoint Pen
Color
Assorted
Pen Grip
Contoured
Item
Pens
Standards
Box Tops for Education
Pen Ink Color
(2) Black; (1) Blue; (1) Red
Weight
0.12 lbs

Description

Experience fluid, effortless writing with the Paper Mate Profile Retractable Ballpoint Pen. The bold ink dries quickly to help reduce smudges for tidy, clean writing, while the click-advance retractable tip protects pockets and purses. With its smooth-flowing ink and soft contoured grip, this pen keeps you comfortable during extended writing sessions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.