Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate Profile Ballpoint Pen, Retractable, Medium, 1 mm, Black Ink, Black/Silver Barrel, PK2, 2PK 2130513

Profile Ballpoint Pen, Retractable, Medium, 1 mm, Black Ink, Black/Silver Barrel, PK2, 2PK (Discontinued)

  • Mfr # 2130513
  • Zoro # G205742986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2130513
Zoro #
G205742986
UPC #
71641188938
Country of Origin
India

Dimensions

Point Size
1 mm
Tip Size
Medium

Details

Ink Color
Black
Pen Type
Ballpoint Pen
Item
Pens
Barrel Color
Black/Silver
Pen Grip
Contoured Rubber
Weight
0.08 lbs

Description

Experience fluid, effortless writing with the Paper Mate Profile Retractable Ballpoint Pen. The bold ink dries quickly to help reduce smudges for tidy, clean writing, while the click-advance retractable tip protects pockets and purses. With its smooth-flowing ink and soft contoured grip, this pen keeps you comfortable during extended writing sessions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.