Profile Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink, Translucent Blue Barrel, 4PK
Mfr # 2097980
Zoro # G316042678
product price: $9.65
/pk 4, $2.41/eaSold in multiples of 2 for $19.30
Key Features
Marking Tool Product Group
Profile
Point Size
1 mm
Pen Type
Ballpoint Pen
Barrel Color
Translucent Blue
Features
Airplane-Safe Ink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2097980
Zoro #
G316042678
UPC #
41540012672
Country of Origin
United States
Dimensions
Point Size
1 mm
Details
Marking Tool Product Group
Profile
Pen Type
Ballpoint Pen
Barrel Color
Translucent Blue
Features
Airplane-Safe Ink
Standards
Box Tops for Education
Tip Style
Conical
Pen Grip
Contoured
Marking Tool Color Family
Blue
Item
Ballpoint Pens
Description
Experience fluid, effortless writing with the Paper Mate Profile Retractable Ballpoint Pen. The bold ink dries quickly to help reduce smudges for tidy, clean writing, while the click-advance retractable tip protects pockets and purses. With its smooth-flowing ink and soft contoured grip, this pen keeps you comfortable during extended writing sessions.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.