This item is Discontinued.

Paper Mate Profile Gel Pen, Retractable, Fine 0.5 mm, Black Ink, Translucent Black Barrel, PK36 PK 2095452

Profile Gel Pen, Retractable, Fine 0.5 mm, Black Ink, Translucent Black Barrel, PK36 PK (Discontinued)

  • Mfr # 2095452
  • Zoro # G202690679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2095452
Zoro #
G202690679
UPC #
41540012405
Country of Origin
United States

Dimensions

Tip Size
0.5 mm
Pen Point Size
0.5 mm
Pen Point Size Type
Fine

Details

Pen Type
Gel Pen
Color
Black
Item
Pens
Pen Tip
Conical
Standards
Box Tops for Education
Pen Grip
Comfort
Marking Tool Product Group
Profile
Weight
0.77 lbs
Special Ink Properties
Water-Based Gel
Pen Sub-Brand & Product Family
Profileā„¢
Pen Barrel Color(s)
Translucent Black
Pen Style
Retractable
Pen Ink Color(s)
Black
Pen Grip Type
Comfort
Pen Tip Type
Conical

Description

Your favorite ballpoint pen, now available in a gel! Profile Gel offers smooth, effortless writing in bold colors. Featuring a comfort grip for comfort during any writing task.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.