Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate Profile Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, 4PK 2095469

Profile Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, 4PK (Discontinued)

  • Mfr # 2095469
  • Zoro # G603450841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2095469
Zoro #
G603450841
UPC #
41540012337
Country of Origin
United States

Dimensions

Tip Size
0.7 mm

Details

Pen Type
Gel Pen
Color
Assorted
Pen Grip
Comfort
Marking Tool Product Group
Profile
Pen Tip
Conical
Standards
Box Tops for Education
Weight
0.13 lbs

Description

Your favorite ballpoint pen, now available in a gel! Profile Gel offers smooth, effortless writing in bold colors. Featuring a comfort grip for comfort during any writing task.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.