Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Paper Mate Profile Gel Pen, Retractable, Medium 0.7 mm, Blue Ink, Translucent Blue Barrel, PK36 PK 2095449

Profile Gel Pen, Retractable, Medium 0.7 mm, Blue Ink, Translucent Blue Barrel, PK36 PK (Discontinued)

  • Mfr # 2095449
  • Zoro # G702690704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2095449
Zoro #
G702690704
UPC #
41540012399
Country of Origin
United States

Dimensions

Tip Size
0.7 mm
Pen Point Size
0.7 mm
Pen Point Size Type
Medium

Details

Pen Type
Gel Pen
Color
Blue
Item
Pens
Pen Grip
Comfort
Pen Tip
Conical
Marking Tool Product Group
Profile
Weight
0.77 lbs
Standards
Box Tops for Education
Pen Ink Color(s)
Blue
Special Ink Properties
Water-Based Gel
Pen Style
Retractable
Pen Sub-Brand & Product Family
Profileā„¢
Pen Tip Type
Conical
Pen Barrel Color(s)
Translucent Blue
Pen Grip Type
Comfort

Description

Your favorite ballpoint pen, now available in a gel! Profile Gel offers smooth, effortless writing in bold colors. Featuring a comfort grip for comfort during any writing task.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.