This item is Discontinued.

Paper Mate Profile Mechanical Pencils, 0.7 mm, HB (#2), Black Lead, Assorted Barrel Colors, PK8 PK 2105705

Profile Mechanical Pencils, 0.7 mm, HB (#2), Black Lead, Assorted Barrel Colors, PK8 PK (Discontinued)

  • Mfr # 2105705
  • Zoro # G802694732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2105705
Zoro #
G802694732
UPC #
-
Country of Origin
United States

Dimensions

Graphite Diameter
0.7 mm

Details

Item
Pencils
Material
Plastic
Barrel Color
Assorted
Includes Eraser
Yes
Features
Pocket Clip, Refillable, Retractable
Standards
Box Tops for Education
Weight
1.39 lbs
Color
Assorted
Numeric Graphite Scale
#2
Pencil Barrel Color Assortment
Black; Blue; Green; Lime; Navy; Orange; Plum; Red
Mechanical Pencil Sleeve Type
Fixed Sleeve
Mechanical Pencil Advance Type
Top-Advance
Pencil/Eraser Refill
Paper Mate® 66401PP
HB Graphite Scale
HB
Pencil Grip Type
Comfort Grip
Graphite Color
Black

Description

Paper Mate® Profile Mech® Mechanical Pencils combine the look and feel of a pen with the performance and versatility of a pencil, so you stay sharp during any writing task. They feature a comfortable grip that helps you keep writing until the job is done. These pencils contain 0.7 mm HB #2 pencil lead, making them great for school, home, or the office and perfect for standardized testing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.