This item is Discontinued.

Paper Mate Profile Metal Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Silver Barrel, PK12 PK 2130514

Profile Metal Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Silver Barrel, PK12 PK (Discontinued)

  • Mfr # 2130514
  • Zoro # G202696114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2130514
Zoro #
G202696114
UPC #
71641189027
Country of Origin
China

Dimensions

Tip Size
1 mm
Pen Point Size
1 mm
Pen Point Size Type
Medium

Details

Pen Type
Ballpoint Pen
Color
Black
Item
Pens
Pen Tip
Bullet
Pen Grip
Comfort Grip
Weight
0.46 lbs
Marking Tool Product Group
Profile Metal
Pen Sub-Brand & Product Family
Profileā„¢ Metal
Pen Ink Color(s)
Black
Pen Tip Type
Bullet
Pen Barrel Color(s)
Silver
Pen Grip Type
Comfort Grip
Pen Style
Retractable

Description

For smooth crisp lines when writing, go with Paper Mate Profile Ballpoint Pens. With a stainless steel body and metal clip, this professional and durable pen is sure to turn heads. The retractable pens write powerful lines that stand out on the page. The comfortable grip makes the Paper Mate Profile Ballpoint Pen perfect for writing tasks of any length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.