Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate Profile Retractable Ballpoint Pen, Bold 1 mm, Black Ink/Barrel, PK36 2095459

Profile Retractable Ballpoint Pen, Bold 1 mm, Black Ink/Barrel, PK36 (Discontinued)

  • Mfr # 2095459
  • Zoro # G7522666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2095459
Zoro #
G7522666
UPC #
41540012610
Country of Origin
United States

Dimensions

Point Size
1 mm

Details

Ink Color
Black
Pen Type
Ballpoint Pen
Pen Tip
Conical
Standards
Box Tops for Education
Barrel Color
Translucent Black
Features
Pocket Clip, Airplane-Safe Ink, Visible Ink Supply
Item
Pens
Pen Grip
Contoured
Point type
Medium

Description

Paper MateĀ® Profile Retractable Ballpoint Pen, Bold 1 mm, Black Ink/Barrel, 36/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.