Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate Profile Retractable Ballpoint Pen, Bold 1.4 mm, Blue Ink/Barrel, PK36 2083008

Profile Retractable Ballpoint Pen, Bold 1.4 mm, Blue Ink/Barrel, PK36 (Discontinued)

  • Mfr # 2083008
  • Zoro # G7522036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2083008
Zoro #
G7522036
UPC #
71641162884
Country of Origin
Korea, Republic of

Dimensions

Point Size
1.4 mm

Details

Ink Color
Blue
Pen Type
Ballpoint Pen
Barrel Color
Blue
Features
Pocket Clip, Airplane-Safe Ink, Visible Ink Supply
Pen Tip
Conical
Pen Grip
Contoured
Standards
ACMI AP Non-Toxic Certified; Box Tops for Education
Item
Pens
Point type
Bold

Description

Paper MateĀ® Profile Retractable Ballpoint Pen, Bold 1.4 mm, Blue Ink/Barrel, 36/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.