Zoro Homepage
This item is Discontinued.
Paper Mate Profile Retractable Gel Pen, Medium 0.7 mm, Assorted Color, PK4 2095469

Profile Retractable Gel Pen, Medium 0.7 mm, Assorted Color, PK4 (Discontinued)

  • Mfr # 2095469
  • Zoro # G000447628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2095469
Zoro #
G000447628
UPC #
41540012337
Country of Origin
United States

Dimensions

Tip Size
0.7 mm

Details

Pen Type
Gel Pen
Color
Assorted
Weight
0.13 lbs
Marking Tool Product Group
Profile
Standards
Box Tops for Education
Pen Grip
Comfort
Pen Tip
Conical

Description

Your favorite ballpoint pen, now available in a gel! Profile Gel offers smooth, effortless writing in bold colors. Featuring a comfort grip for comfort during any writing task.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.