Zoro Homepage

Retractable Ballpoint Pen, 1.4 mm, Purple PK12

  • Mfr # 35830

  • Zoro # G4738711


product price: $12.59
/pk 12, $1.05/ea

Key Features

Ink Color
Purple
Pen Type
Retractable
Point Size
1.4mm
Pen Ink Color
Purple
Pen Cap
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35830
Zoro #
G4738711
UPC #
041540358305
Country of Origin
United States

Dimensions

Point Size
1.4mm

Details

Ink Color
Purple
Pen Type
Retractable
Item
Pen
Pen Ink Color
Purple
Pen Cap
Retractable
Barrel Color
Purple
Pen Tip
1.4 mm
Pen Grip
Textured Cushion
Point Type
Bold
Pen Cushion
Yes
Grip
Soft
Barrel Material
Plastic
Features
Point Guard
Includes
Point Guard
Includes Pen Cushion
Cushion Included
Series
Profile
Material
Plastic
Marker Cap
Retractable
Refillable
Non-Refillable
Erasable
Non-Erasable
Tip Type
Bold
Toxicity
Non-Toxic
Clip Type
Pocket Clip
Washable
Non-Washable
Number of Markers
12
Marker Set Ink Colors
(12) Purple
Ink Type
Ballpoint
Cartridge Type
Non-Pressurized

Description

Pen, Pen Tip 1.4 mm, Barrel Material Plastic, Barrel Color Purple, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Purple, Series Profile, Features Point Guard, Includes Point Guard, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.