Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Ballpoint Pen, 1.4 mm, Red PK12

  • Mfr # 89467

  • Zoro # G3392514


product price: $13.89
/pk 12, $1.16/ea

Key Features

Ink Color
Red
Pen Type
Retractable
Point Size
1.4mm
Pen Ink Color
Red
Pen Cap
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89467
Zoro #
G3392514
UPC #
041540894674
Country of Origin
Korea, Republic of

Dimensions

Point Size
1.4mm

Details

Ink Color
Red
Pen Type
Retractable
Item
Pen
Pen Ink Color
Red
Pen Cap
Retractable
Pen Cushion
Yes
Pen Grip
Textured Cushion
Grip
Soft
Features
Point Guard
Barrel Material
Plastic
Pen Tip
1.4 mm
Barrel Color
Red
Point Type
Bold
Includes
Point Guard
Includes Pen Cushion
Cushion Included
Series
Profile
Marker Cap
Retractable
Cartridge Type
Non-Pressurized
Erasable
Non-Erasable
Toxicity
Non-Toxic
Tip Type
Bold
Ink Type
Ballpoint
Refillable
Non-Refillable
Marker Set Ink Colors
(12) Red
Clip Type
Pocket Clip
Washable
Non-Washable
Number of Markers
12

Description

Pen, Pen Tip 1.4 mm, Barrel Material Plastic, Barrel Color Red, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Red, Series Profile, Features Point Guard, Includes Point Guard, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.