Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate Sharpwriter Mechanical Pencil, 0.7 mm, HB (No 2.5), Yellow Barrel, PK12 3030131C

Sharpwriter Mechanical Pencil, 0.7 mm, HB (No 2.5), Yellow Barrel, PK12 (Discontinued)

  • Mfr # 3030131C
  • Zoro # G801860411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3030131C
Zoro #
G801860411
UPC #
41540303015
Country of Origin
United States

Dimensions

Graphite Diameter
0.7 mm

Details

Item
Pencils
Material
Plastic
Barrel Color
Classic Yellow
Includes Eraser
Yes
Color
Classic Yellow
Standards
Box Tops for Education
Weight
0.168 lbs
Features
Pocket Clip, Retractable
HB Graphite Scale
HB
Graphite Color
Black
Mechanical Pencil Advance Type
Top-Advance
Pencil Grip Type
Round
Mechanical Pencil Sleeve Type
Fixed Sleeve
Numeric Graphite Scale
#2.5

Description

Economical, disposable pencil. Cushion point adjusts to writing pressure, reducing lead breakage and prolonging writing life. Twist action tip makes advancing your lead a breeze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.