Shop PAPER MATE
See all product information
Create Account
SharpWriter No 2 0.7 mm Mechanical Pencil 5 pk
- Mfr # 3037631PP
- Zoro # G505269015
product price:
$
3.99
/pk of 5, $0.80/ea
Sold in multiples of 6 pks for
$23.94
Key Features
Features
Shock Absorbing Tip
Lead Diameter
0.7 mm
Lead Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3037631PP
- Zoro #
- G505269015
- UPC #
- 41540303763
- Country of Origin
- Mexico
- Item
- Mechanical Pencil
- Features
- Shock Absorbing Tip
- Lead Color
- Yellow
Dimensions
- Lead Diameter
- 0.7 mm
Description
Forget about broken leads and stay focused on your thoughts with the shock-absorbing tip of Paper Mate SharpWriter Mechanical Pencils. With an innovative tip that reduces lead breakage and a smooth twist-to-advance design, it's the mechanical pencil you can trust for your most important writing. Paper Mate mechanical pencils keep your message on point.
- • Pink eraser makes do-overs easy
- • Economical disposable pencil
- • Twistable tip eliminates the need to stop and sharpen
- • Mechanical pencil features shock-absorbing tip to reduce lead breakage
- • #2 lead is perfect for standardized tests
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.