Woodcase Pencil, No 2 HB, Black, PK12
Mfr # 2254
Zoro # G2598897
product price: $3.35
/pk 12, $0.28/eaKey Features
Point Size
0.7 mm
Material
Wood
Barrel Color
Black
Includes Eraser
Eraser Included
Pencil Type
Wooden
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2254
Zoro #
G2598897
UPC #
070735022547
Country of Origin
Mexico
Dimensions
Point Size
0.7 mm
Details
Item
Pencil
Material
Wood
Barrel Color
Black
Includes Eraser
Eraser Included
Pencil Type
Wooden
Lead Color
Standard
Metal Detectable
Not Metal Detectable
Number of Markers
12
Marker Tip
Pre-Sharpened
Series
Mirado Black Warrior
X-Ray Detectable
Not X-Ray Detectable
Eraser Type
Non-Extendable
Includes Pen Cushion
Cushion Not Included
Erasable
Erasable
Lead Type
HB
Shape
Round
Irradiated
Non-Irradiated
Description
Wooden, Pencil, Point Size 0.7 mm, Material Wood, Barrel Color Black, Includes Eraser Eraser Included, Lead Color Standard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.